Beli diamond files di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rego-Fix SK40/PG15 Drill Chucks
    Mulai

    Rp4.699.900

    Rego-Fix SK40/PG15 Drill Chucks
    atribut:
    • Norm Size: 15
    • Cooling: Yes
    • D (mm): 24
    • For Tapping: No
    • Form: Standard
    • Interface Size: 40
    • Mini Thread: No
    • SecuRgrip: Optional
    • Slip-Off Proof: No
    • d (inch): 0.94
  2. Tsubosan Diamond Files S Type File (Kikir)
    Mulai

    Rp1.499.900

    Tsubosan Diamond Files S Type File (Kikir)
    Deskripsi:
    Kikir S-5- Diamond Grip no. #200- 1 set : 5 pcs Hand; Half round; Round; Square ; TriangularUse:Please use it after dropping a little of oil on the workingpoint.Diamond Grids are fixed by Ni-plating process.Especially it's very available for the very high hardenedmaterials modify, i.e. Ceramics, Hard-Metals, hardenedsteel etc..
  3. Kennedy Half Round Diamond File (Kikir Setengah Lingkaran)
    Mulai

    Rp74.900

    Kennedy Half Round Diamond File (Kikir Setengah Lingkaran)
    Deskripsi:
    Half Round Diamond Needle File 16cm. Available in seven shapes and two grain sizes offering the solution to finishing problems where material hardness makes conventional files ineffective. Plated with finely selected diamond powder, 120 - 150 mesh. Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc.
    atribut:
    • Handle Material: Plastic
    • Overall Length: 160mm
    • Type: Half Round
  4. Jacobs Drill Chucks (Chuck Bor)
    Mulai

    Rp5.899.900

    Jacobs Drill Chucks (Chuck Bor)
    atribut:
    • Chuck Type: Drain Chuck
    • For use with: Flexible Coil Spring Tools
    • Keying: Keyless Chuck
    • Max. Drill Capacity (inch): 1/2
    • Min. Drill Capacity (inch): 1/4
    • Mounting Size: 13/16\"-20
    • Nominal Capacity (inch): 1/2
    • UNSPSC: 31160000
  5. KENNAMETAL KM Tuned Tooling Systems
    Mulai

    Rp31.999.900

    KENNAMETAL KM Tuned Tooling Systems
    Deskripsi:
    KM Tunable Bars
  6. Pagnoni Universal Drill Chucks
    Mulai

    Rp3.899.900

    Pagnoni Universal Drill Chucks
    Deskripsi:
    ISO50 DIN69871 SOLO MANDRINO 1-13
    atribut:
    • ISO Grade: 50
  7. DIAMOND Jam Dinding 202 T-11
    Rating:
    100% of 100
    (1)
    Mulai

    Rp87.900

    DIAMOND Jam Dinding 202 T-11
    Deskripsi:
    Jam dinding adalah alat penunjuk waktu yang ditempelkan di dinding. Bisa menggunakan sebagai hiasan di ruangan.
    atribut:
    • Clock Size (Ø cm): 30.5
    • Frame: Paint & Printed Number
    • Case: Transparent
    • Dial: Ø 20.5cm (Metal)
    • Movement: Damond Std.
  8. LOBSTER(LOBTEX) Diamond Files
    Mulai

    Rp969.900

    LOBSTER(LOBTEX) Diamond Files
    Deskripsi:
    -The diamond abrasive grains are uniformly distributed on the file base and the sharp edges of the abrasive grains are held firmly and protruding from the surface so that the initial sharpness is maintained during a long life.-Optimum for grinding process of hardened materials such as carbide alloy, hardened steel, ceramics, glass, and reinforced plastic.
  9. Tungaloy Tooling System Holder CHFVR/L
    Mulai

    Rp2.199.900

    Tungaloy Tooling System Holder CHFVR/L
    Deskripsi:
    Shank of Perpendicular toolholders for CAER/L & CAFR/L blades.
    atribut:
    • Head Length: 25.0
  10. TEKIRO File Set (Set Kikir)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp98.900

    TEKIRO File Set (Set Kikir)
    Deskripsi:
    TEKIRO KIKIR SET 5 1/2" 6 PCS / KIKIR SET / TOOLS / PERKAKASKikir adalah alat perkakas tangan yang berguna untuk pengikisan benda kerja. Kegunaan kikir pada pekerjaan penyayatan untuk meratakan dan menghaluskan suatu bidang, membuat rata dan menyiku antara bidang satu dengan bidang lainnya, membuat rata dan sejajar, membuat bidang-bidang berbentuk dan sebagainya".Jenis jenis kikir serta kegunaanya / fungsinya :1. Kikir gepeng {plat} Kikir ini berguna untuk meratakan membuat bidang sejajar tegak lurus.2. Kikir persegi empat {square} Kikir ini berguna untuk membuat bidang rata agar siku, antara bidang yang satu dengan yang lain.3. Kikir persegi tiga {triangle} Kikir ini berguna untuk meratakan serta menghaluskan bidang yang berbentuk sudut 60 derajat, atau lebih besar (sering di gunakan untuk mengkikir mata gergaji)4. Kikir pisau {knife} Kikir ini berguna untuk menghalus suatu sudut 60 derajat, atau lebih kecil.5. Kikir setengah bulat {half round} Kikir ini berguna untuk, menghaluskan atau meratakan suatu bidang cekung6. Kikir bulat {round} Kikir bulat berguna untuk menghaluskan serta menambah diameter suatu lubang bulat.
  11. Rego-Fix SK50/PG25 Drill Chucks
    Mulai

    Rp7.799.900

    Rego-Fix SK50/PG25 Drill Chucks
    atribut:
    • Norm Size: 25
    • Cooling: Yes
    • D (mm): 40
    • For Tapping: No
    • Form: Standard
    • Interface Size: 50
    • Mini Thread: No
    • SecuRgrip: Optional
    • Slip-Off Proof: No
    • d (inch): 1.57
  12. TRUSCO Diamond File Set GK Series (Set Kikir)
    Mulai

    Rp2.499.900

    TRUSCO Diamond File Set GK Series (Set Kikir)
    Deskripsi:
    Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
    atribut:
    • Purpose of Use: Optimum for burring rough cutting/rigidity processed goods.
  13. TRUSCO Triangle Diamond File for Precise (Kikir Diamond Segitiga)
    Mulai

    Rp319.900

    TRUSCO Triangle Diamond File for Precise (Kikir Diamond Segitiga)
    atribut:
    • Type: 10pcs
    • Handle Shape: Round (phi3.0mm)
    • File Length l (mm): 50
    • Overall Length L (mm): 140
    • Purpose of Use: Optimum for use in burring finish, cutting, modification and rubbing etc.
  14. Kennedy Round Diamond File 120/140 Grain (Kikir)
    Mulai

    Rp74.900

    Kennedy Round Diamond File 120/140 Grain (Kikir)
    Deskripsi:
    Available in seven shapes and two grain sizes offering the solution to finishing problems where material hardness makes conventional files ineffective. Plated with finely selected diamond powder, 120 - 150 mesh. Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc.
    atribut:
    • Handle Material: Plastic
    • Grain: 120/140
    • Type: Round
    • Overall Length (mm): 160
    • eclassCode: 21042102
  15. AS ONE Clamping Ring Quick (Cincin Penjepit)
    Mulai

    Rp429.900

    AS ONE Clamping Ring Quick (Cincin Penjepit)
    atribut:
    • Material: Aluminium
Daftar Harga diamond files Terbaru October 2026
TRUSCO Diamond File (Kikir)Rp82.900
Rego-Fix SK40/PG15 Drill ChucksRp4.699.900
Tsubosan Diamond Files S Type File (Kikir)Rp1.499.900
Kennedy Half Round Diamond File (Kikir Setengah Lingkaran)Rp74.900
Jacobs Drill Chucks (Chuck Bor)Rp5.899.900
KENNAMETAL KM Tuned Tooling SystemsRp31.999.900
Minimo by Minitor Diamond FilesRp269.900
Pagnoni Universal Drill ChucksRp3.899.900
Wipro Diamond Files (Kikir)Rp12.900
DIAMOND Jam Dinding 202 T-11Rp87.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait